Skip Content
BLT 6X48 BEARTEX STE A/O 320 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLT 6X48 BEARTEX STE A/O 320

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN55332
  • Mfr. Model # 55332
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Blue
  • Item Sanding Belt
  • Width 6"
  • Length 48"
  • Grit 320
  • Abrasive Type Non-Woven
  • Grade Extra Fine
  • Abrasive Material Aluminum Oxide
  • Series Rapid Prep
  • Backing Weight X
  • Backing Material Nylon

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list