BLT 3-1/2X15-1/2 R228 60-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLT 3-1/2X15-1/2 R228 60-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN22000
  • Mfr. Model # 22000
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Brown
  • Length 15-1/2"
  • Width 3-1/2"
  • Item Sanding Belt
  • Grit 60
  • Series R215
  • Backing Weight X
  • Grade Coarse
  • Abrasive Type Coated
  • Backing Material Cloth
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list