Skip Content
BLT 2X48 R228 180-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLT 2X48 R228 180-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN21223
  • Mfr. Model # 21223
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour Brown
  • Item Sanding Belt
  • Length 48"
  • Width 2"
  • Grit 180
  • Grade Very Fine
  • Backing Weight X
  • Series R228
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list