Skip Content
BLT 1/2X24 R823 80-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLT 1/2X24 R823 80-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN28566
  • Mfr. Model # 28566
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Blue
  • Item Sanding Belt
  • Length 24"
  • Grade Medium
  • Grit 80
  • Width 1/2"
  • Series R823
  • Backing Weight X
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list