BLT 1/2X24 R823 120-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLT 1/2X24 R823 120-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN28565
  • Mfr. Model # 28565
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Blue
  • Item Sanding Belt
  • Length 24"
  • Width 1/2"
  • Grade Fine
  • Grit 120
  • Series R823
  • Backing Material Cloth
  • Backing Weight X
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list