Skip Content
BLT 1/2X24 R283 P40-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLT 1/2X24 R283 P40-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27568
  • Mfr. Model # 27568
  • UNSPSC # 31191507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Sanding Belt
  • Colour Brown
  • Length 24"
  • Grade Coarse
  • Width 1/2"
  • Grit 40
  • Series R283
  • Abrasive Type Coated
  • Backing Weight X
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list