Skip Content
BLOWGUN 3/8 INLET OSHA TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWGUN 3/8 INLET OSHA TIP

HATZCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HATBP375XMR
  • Mfr. Model # BP375XMR
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Body Material Forged Steel
  • Item Air Gun
  • Body Style In-line
  • Nozzle Safety Nozzle
  • Outlet Size 1/8" (F)NPT
  • Inlet Size 3/8" (F)NPT
  • Trigger Button
  • Overall Length 4-1/2"
  • Application Industrial
  • Colour Steel
  • Includes OSHA Tip
  • Overall Width 1.0"
  • Standards OSHA
  • Max. Inlet Pressure 100 PSI
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 3/8" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list