Skip Content
BLOWGUN 3/8 IN 1/4 MALE OUT LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWGUN 3/8 IN 1/4 MALE OUT LEVER

HATZCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HATBPS375L
  • Mfr. Model # BPS375L
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Body Style In-line
  • Item Air Gun
  • Body Material Forged Steel
  • Overall Length 3"
  • Trigger Lever
  • Inlet Size 3/8" (F)NPT
  • Outlet Size 1/8" (F)NPT
  • Application Industrial
  • Includes Lever
  • Colour Steel
  • Overall Width 1.0"
  • Max. Inlet Pressure 100 PSI
  • Standards OSHA
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 3/8" (F)NPT
  • Air Gun Body Style Lever Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list