Skip Content
BLOWGUN 1/4 INLET LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWGUN 1/4 INLET LEVER

HATZCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HATBP250L
  • Mfr. Model # BP250L
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Air Gun
  • Body Style In-line
  • Body Material Forged Steel
  • Overall Length 4"
  • Trigger Lever
  • Outlet Size 1/8" (F)NPT
  • Inlet Size 1/4" (F)NPT
  • Application Industrial
  • Colour Steel
  • Includes Lever
  • Overall Width 1.0"
  • Max. Inlet Pressure 100 PSI
  • Standards OSHA
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Body Style Lever Handle
  • Air Gun Product Group Air Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list