BLOWGUN 1/4 INLET LEVER HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWGUN 1/4 INLET LEVER HOOK

HATZCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HATBP250LH
  • Mfr. Model # BP250LH
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Air Gun
  • Body Material Forged Steel
  • Overall Length 4"
  • Body Style In-line
  • Inlet Size 1/4" (F)NPT
  • Trigger Lever
  • Outlet Size 1/8" (F)NPT
  • Colour Steel
  • Application Industrial
  • Includes Lever, Hook
  • Standards OSHA
  • Overall Width 1.0"
  • Max. Inlet Pressure 100 PSI
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Lever Handle
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list