Skip Content
BLOWGUN 1/4 INLET LEV HOOK OSHA TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWGUN 1/4 INLET LEV HOOK OSHA TIP

HATZCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HATBP250LHXMR
  • Mfr. Model # BP250LHXMR
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Body Style In-line
  • Body Material Forged Steel
  • Item Air Gun
  • Overall Length 4-1/2"
  • Nozzle Safety Nozzle
  • Inlet Size 1/4" (F)NPT
  • Trigger Lever
  • Outlet Size 1/8" (F)NPT
  • Application Industrial
  • Colour Steel
  • Includes Lever, Hook, OSHA Tip
  • Standards OSHA
  • Overall Width 1.0"
  • Max. Inlet Pressure 100 PSI
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Product Group Air Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list