Skip Content
BLOWGUN 1/4 INLET HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWGUN 1/4 INLET HOOK

HATZCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HATBP250H
  • Mfr. Model # BP250H
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Air Gun
  • Body Material Forged Steel
  • Body Style In-line
  • Overall Length 4"
  • Trigger Button
  • Inlet Size 1/4" (F)NPT
  • Outlet Size 1/8" (F)NPT
  • Application Industrial
  • Colour Steel
  • Includes Hook
  • Overall Width 1.0"
  • Standards OSHA
  • Max. Inlet Pressure 100 PSI
  • Air Gun Inlet Size 1/4" (F)NPT
  • Air Gun Product Group Air Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list