BLOWGUN 1/2IN BRZ 30IN EXT STRD TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWGUN 1/2IN BRZ 30IN EXT STRD TIP

HATZCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HATXP200B30
  • Mfr. Model # XP200B30
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2826
  • Shipping Weight 3.4 lbs

Technical Specs

  • Nozzle Standard Nozzle
  • Item Air Gun
  • Body Style In-line
  • Overall Length 35"
  • Body Material Cast Bronze
  • Trigger Lever
  • Inlet Size 1/2" (F)NPT
  • Outlet Size 1/2" (F)NPT
  • Nozzle Length 30"
  • Application Industrial
  • Includes 30" Aluminium Extension, Standard Nozzle
  • Colour Bronze
  • Overall Width 1.3"
  • Standards OSHA
  • Air Consumption 170 CFM
  • Max. Inlet Pressure 100 PSI
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 1/2" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list