Skip Content
BLOWGUN 1/2IN AL 3IN OSHA TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWGUN 1/2IN AL 3IN OSHA TIP

HATZCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HATXP300A1P
  • Mfr. Model # XP300A1P
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2826
  • Shipping Weight 1.0 lbs

Technical Specs

  • Body Material Cast Aluminium
  • Item Air Gun
  • Body Style In-line
  • Nozzle Safety Nozzle
  • Overall Length 8"
  • Outlet Size 1/2" (F)NPT
  • Inlet Size 1/2" (F)NPT
  • Trigger Lever
  • Nozzle Length 3"
  • Application Industrial
  • Colour Aluminium
  • Includes One Piece 3" Aluminium OSHA Nozzle
  • Overall Width 1.3"
  • Standards OSHA
  • Air Consumption 170 CFM
  • Max. Inlet Pressure 100 PSI
  • Extension Size 3"
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 1/2" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list