Skip Content
BLOWGUN 1/2IN AL 36IN EXT OSHA TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWGUN 1/2IN AL 36IN EXT OSHA TIP

HATZCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HATXP300A36
  • Mfr. Model # XP300A36
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2826
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Air Gun
  • Body Material Cast Aluminium
  • Body Style In-line
  • Nozzle Safety Nozzle
  • Overall Length 41"
  • Trigger Lever
  • Inlet Size 1/2" (F)NPT
  • Outlet Size 1/2" (F)NPT
  • Nozzle Length 36"
  • Application Industrial
  • Colour Aluminium
  • Includes 36" Aluminium Extension, OSHA Nozzle
  • Overall Width 1.3"
  • Standards OSHA
  • Air Consumption 170 CFM
  • Extension Size 36"
  • Max. Inlet Pressure 100 PSI
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 1/2" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list