Skip Content
BLOWGUN 1/2IN AL 18IN EXT STRD TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWGUN 1/2IN AL 18IN EXT STRD TIP

HATZCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HATXP200A18
  • Mfr. Model # XP200A18
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2826
  • Shipping Weight 2.6 lbs

Technical Specs

  • Body Style In-line
  • Nozzle Standard Nozzle
  • Item Air Gun
  • Body Material Cast Aluminium
  • Trigger Lever
  • Overall Length 23"
  • Inlet Size 1/2" (F)NPT
  • Outlet Size 1/2" (F)NPT
  • Nozzle Length 18"
  • Includes 18" Aluminium Extension, Standard Nozzle
  • Application Industrial
  • Colour Aluminium
  • Overall Width 1.3"
  • Standards OSHA
  • Air Consumption 170 CFM
  • Extension Size 18"
  • Max. Inlet Pressure 100 PSI
  • Air Gun Inlet Size 1/2" (F)NPT
  • Air Gun Product Group Air Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list