Skip Content
BLOWGUN 1/2IN AL 18IN EXT OSHA TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWGUN 1/2IN AL 18IN EXT OSHA TIP

HATZCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HATXP300A18
  • Mfr. Model # XP300A18
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2826
  • Shipping Weight 2.6 lbs

Technical Specs

  • Item Air Gun
  • Body Material Cast Aluminium
  • Nozzle Safety Nozzle
  • Body Style In-line
  • Overall Length 23"
  • Trigger Lever
  • Inlet Size 1/2" (F)NPT
  • Outlet Size 1/2" (F)NPT
  • Nozzle Length 18"
  • Application Industrial
  • Includes 18" Aluminium Extension, OSHA Nozzle
  • Colour Aluminium
  • Overall Width 1.3"
  • Standards OSHA
  • Air Consumption 170 CFM
  • Max. Inlet Pressure 100 PSI
  • Extension Size 18"
  • Air Gun Inlet Size 1/2" (F)NPT
  • Air Gun Product Group Air Gun

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list