Skip Content
BLOWGUN 1/2 INLET OUTLET BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWGUN 1/2 INLET OUTLET BRONZE

HATZCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HATXP100B
  • Mfr. Model # XP100B
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2826
  • Shipping Weight 1.6 lbs

Technical Specs

  • Body Material Cast Bronze
  • Item Air Gun
  • Nozzle No Nozzle
  • Overall Length 5"
  • Body Style In-line
  • Trigger Lever
  • Outlet Size 1/2" (F)NPT
  • Inlet Size 1/2" (F)NPT
  • Application Industrial
  • Colour Bronze
  • Overall Width 1.3"
  • Standards OSHA
  • Max. Inlet Pressure 100 PSI
  • Air Consumption 170 CFM
  • Air Gun Product Group Air Gun
  • Air Gun Inlet Size 1/2" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list