BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLOWER

FUJI ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5F243
  • Mfr. Model # 5F243
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 497.0 lbs

Technical Specs

  • Full Load Amps 44/22
  • HP 20.00
  • Item Regenerative Blower
  • Overall Depth 19-31/32"
  • Phase 3
  • Overall Height 23-5/32"
  • Housing Material Cast Iron
  • Overall Length 25-5/8"
  • Standards Class B NEMA Insulation
  • Voltage 200-230/460
  • Inlet Size 3" (F)NPT
  • Outlet Size 3" (F)NPT
  • Max. Pressure 139" WC
  • Max. Flow Rate 570 CFM
  • Max. Vacuum 110" Hg
  • Max. Ambient Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list