Skip Content
BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLOWER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD3C049
  • Mfr. Model # 3C049
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 473.0 lbs

Technical Specs

  • Bearing Type Ball
  • Depth (In.) 47-3/8
  • Dimension A (In.) 30-1/4
  • Dimension B (In.) 16-1/2
  • Dimension D (In.) 19-1/4
  • Dimension C (In.) 26-1/4
  • Dimension F (In.) 23-5/8
  • Dimension H (In.) 20-1/8
  • Dimension E (In.) 16-3/4
  • Dimension L (In.) 19-7/8
  • Dimension J (In.) 16-7/8
  • Dimension M (In.) 33-5/8
  • Dimension R (In.) 24-1/2
  • Dimension N (In.) 11-3/4
  • Height (In.) 47-7/8
  • Includes Epoxy Coated Steel Weather Proof Drive Cover
  • Item Blower
  • Inlet Dia. (In.) 26-3/8
  • Outlet Height (In.) 26-1/4
  • Outlet Width (In.) 19-1/4
  • Shaft Dia. (In.) 1-7/16
  • Type Backward Incline Belt Drive less Drive Package
  • Wheel Dia. (In.) 24-1/2
  • Wheel Width (In.) 12
  • Blower RPM 870/870/995/1180/1350/1485
  • Width (In.) 42-7/8
  • Dimension K (In.) 23
  • Dimension S (In.) 42-7/8
  • Dimension P (In.) 26-3/8
  • Dimension X (In.) 27-3/4
  • Housing Material Steel
  • Dimension Y (In.) 1/2
  • Housing Finish Gray Baked Polyester Epoxy
  • Rotation CW
  • Max. Ambient Temp. (F) 104
  • Max. Inlet Temp. (Deg. F) 250
  • Wheel Material Steel
  • Dimension Q (In.) 21-1/4
  • Dimension T (In.) 26
  • Motor HP Range 2 - 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list