Skip Content
BLOWER WHL,DIA 7 1/8 IN,WIDTH 1 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER WHL,DIA 7 1/8 IN,WIDTH 1 7/8

REVCOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GLY6
  • Mfr. Model # 4GLY6
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Bore Dia. (In.) 5/16
  • Item Blower Wheel
  • Wheel Dia. (In.) 7-1/8
  • Type Direct Drive, Single Inlet Forward Curve
  • Wheel Width (In.) 1-7/8
  • Rotation CW Closed End
  • Wheel Material Galvanized Steel
  • Max. RPM 3350

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list