BLOWER WHL,DIA 5 3/4 IN,WIDTH 3 7/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLOWER WHL,DIA 5 3/4 IN,WIDTH 3 7/1

REVCOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DMA6
  • Mfr. Model # 4DMA6
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Technical Specs

  • Bore Dia. (In.) 5/16
  • Type Direct Drive, Single Inlet Forward Curve, Concave
  • Item Blower Wheel
  • Wheel Width (In.) 3-7/16
  • Max. RPM 3600
  • Wheel Dia. (In.) 5-3/4
  • Rotation CW Closed End
  • Wheel Material Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list