Skip Content
BLOWER,WHEEL DIA 7 3/4 IN,LESS DRIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER,WHEEL DIA 7 3/4 IN,LESS DRIV

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AXE8
  • Mfr. Model # 3AXE8
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Technical Specs

  • CFM @ 0.250-In. SP -
  • CFM @ 0.125-In. SP -
  • Bearing Type Ball
  • CFM @ 0.500-In. SP -
  • CFM @ 0.375-In. SP -
  • CFM @ 0.750-In. SP -
  • CFM @ 1.000-In. SP -
  • CFM @ 1.500-In. SP -
  • Full Load Amps -
  • Depth (In.) 24-15/16
  • dBA @ 5 Feet -
  • Height (In.) 18
  • Includes Weather Proof Drive Cover
  • Motor HP -
  • Phase -
  • Item Blower
  • Inlet Dia. (In.) 8
  • Motor RPM -
  • Shaft Dia. (In.) 3/4
  • Type Less Drive Package
  • Wheel Dia. (In.) 7-3/4
  • Wheel Width (In.) 3-7/8
  • Width (In.) 13-5/8
  • Blower RPM -
  • Hz -
  • Housing Material Steel
  • Housing Finish Gray Baked Polyester Epoxy
  • Motor Enclosure -
  • Max. Ambient Temp. (F) 104
  • Motor Frame -
  • Motor Type -
  • Rotation CW
  • Voltage -
  • CFM @ 1.250-In. SP -
  • Max. Inlet Temp. (Deg. F) 250
  • Wheel Material Steel
  • Discharge Width (In.) 5-3/8
  • Motor HP Range 1/6 to 1
  • Discharge Height (In.) 8-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list