BLOWER WHEEL,DIA 12 3/16 IN,BORE 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER WHEEL,DIA 12 3/16 IN,BORE 1/

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2UTW3
  • Mfr. Model # 2UTW3
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1457
  • Shipping Weight 8.55 lbs

Technical Specs

  • Item Blower Wheel
  • Bore Dia. (In.) 1/2
  • Type Direct Drive, Double Inlet Forward Curve, Convex
  • Wheel Dia. (In.) 12-3/16
  • Max. RPM 1,550
  • Rotation CW Hub End
  • Wheel Material Steel With Corrosive Resistant Finish
  • Wheel Width (In.) 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list