Discontinued with Replacement
BLOWER VARIABLE SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLOWER VARIABLE SPEED

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTUB1101
  • Mfr. Model # UB1101
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 398
  • Shipping Weight 5.9 lbs
Suggested Replacement Product
BLOWER VARIABLE SPEED KIT

Your Price: NA

Product Details

Max. Air Flow 99 CFM, Max. Air Speed 114 mph

Technical Specs

  • Max. Air Speed 114 mph
  • Item 120 V Electric Blower
  • Max. Air Flow 99 CFM
  • Includes 8 ft. cord, Long Nozzle and Dust Bag
  • Fuel Type Electric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list