Skip Content
BLOWER UTILITY 3 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLOWER UTILITY 3 SPEED

AIR KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKI9555
  • Mfr. Model # 9555
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.95 lbs

Technical Specs

  • Includes Permanently Lubricated Ball Bearings, (2) Grounded Courtesy 120 V 10 A Outlets
  • Conductor Size (AWG) 14
  • Item Portable Utility Blower
  • Motor HP 1/13
  • CFM High 350
  • CFM Low 250
  • Phase 1
  • Number of Conductors 3
  • CFM Medium 300
  • Housing Colour Gray
  • Housing Material ABS Plastic
  • Hz 60
  • NEMA Plug Configuration 5-15P
  • Power Cord Length 10 ft.
  • Amps 0.95/0.80/0.70
  • Standards UL/OSHA
  • Housing Width 11"
  • Housing Length 13"
  • Voltage 120
  • Housing Height 14-1/2"
  • Blower Wheel Dia. 7"
  • Outlet Height 4"
  • Outlet Width 8"
  • Number of Blades 56
  • Number of Speeds 3
  • Overall Length 13"
  • Overall Height 14-1/2"
  • Overall Width 11"
  • Propeller Material ABS
  • Pivoting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list