Skip Content
BLOWER TRANSFLOW 115 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER TRANSFLOW 115 VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TDU5
  • Mfr. Model # 1TDU5
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1447
  • Shipping Weight 3.95 lbs

Product Details

Transflow blower, forward curve, direct drive, wheel diameter 2-3/8 inch, CFM @ 0.000-In SP 150, voltage 115, 60 Hz, single phase, full load amps 0.70, RPM 2648, max inlet temperature 104 degree Fahrenheit, overall height 3-1/2 inch, overall width 1 inch.

Technical Specs

  • CFM @ 0.000-In. SP 150
  • Bearing Type Sleeve
  • CFM @ 0.100-In. SP 135
  • CFM @ 0.150-In. SP 126
  • CFM @ 0.200-In. SP 98
  • Full Load Amps 0.73
  • Item OEM Blower
  • Phase 1
  • Overall Depth 4-3/16"
  • Dimension W 11-1/4"
  • Dimension B 3-1/2"
  • Drive Type Direct
  • Housing Material Mill Finish Aluminum
  • Hz 60
  • Motor Enclosure Open
  • Overall Height 3-1/2"
  • Mounting Position All Position
  • Overall Width 14-1/4"
  • RPM 2,780
  • Wheel Type Forward Curve
  • Replaces 4C745
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Motor Insulation Class B
  • Dimension A 4-3/16"
  • Lead Length 13"
  • Dimension D 11-3/4"
  • Max. Ambient Temp. 104 Degrees F
  • Dimension C 14-15/16"
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 1"
  • Outlet Width 10-5/8"
  • Blower Conduit Box No
  • Blower Item Transflow Blower
  • Blower Motor Type Shaded Pole
  • Blower Thermal Protection Auto
  • Blower Wheel Diameter 2-3/8"
  • Blower Wheel Width 1-7/8"
  • Blower Voltage 115VAC
  • Dimension E 10-7/8"
  • With Flange No
  • Blower Outlet Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list