Skip Content
BLOWER TRANSFLOW 115 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER TRANSFLOW 115 VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TDU3
  • Mfr. Model # 1TDU3
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1447
  • Shipping Weight 3.1 lbs

Product Details

Transflow blower, forward curve, direct drive, wheel diameter 2-7/16 inch, CFM @ 0.000-In SP 77, voltage 115, 60 Hz, single phase, full load amps 0.50, RPM 3130, max inlet temperature 104 degree Fahrenheit, overall height 3-1/2 inch, overall width 7 inche

Technical Specs

  • Bearing Type Sleeve
  • CFM @ 0.000-In. SP 77
  • CFM @ 0.100-In. SP 64
  • CFM @ 0.150-In. SP 56
  • CFM @ 0.200-In. SP 40
  • Overall Depth 4-3/16"
  • Item OEM Blower
  • Full Load Amps 0.50
  • Phase 1
  • Dimension B 3-1/2"
  • Housing Material Mill Finish Aluminum
  • Dimension W 5-3/4"
  • Drive Type Direct
  • Hz 60
  • Motor Enclosure Open
  • Overall Height 3-1/2"
  • RPM 3,130
  • Overall Width 7-15/16"
  • Mounting Position All Position
  • Wheel Type Forward Curve
  • Replaces 4C743
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Motor Insulation Class B
  • Dimension D 6-5/16"
  • Dimension C 7-15/16"
  • Dimension A 4-3/16"
  • Max. Inlet Temp. 104 Degrees F
  • Max. Ambient Temp. 104 Degrees F
  • Lead Length 13"
  • Outlet Height 1"
  • Outlet Width 5-1/8"
  • Blower Conduit Box No
  • Blower Item Transflow Blower
  • Blower Motor Type Shaded Pole
  • Blower Thermal Protection Auto
  • Blower Voltage 115VAC
  • Blower Wheel Width 1-7/8"
  • Blower Wheel Diameter 2-7/16"
  • Dimension E 10-7/8"
  • With Flange No
  • Blower Outlet Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list