BLOWER SYSTEM STANDARD W/MVP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER SYSTEM STANDARD W/MVP

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9520-04M
  • Mfr. Model # 9520-04M
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Colour Orange
  • Includes Low Profile Manhole Air Vent, 90 Degrees Elbow
  • Height 20"
  • HP 1/3
  • Item Confined Space Blower Kit
  • Material Polyethylene
  • Type Centrifugal
  • Voltage 115 VAC
  • Length 16"
  • Width 18-1/2"
  • Standards UL Recognized, CSA Certified
  • Maximum Flow in Free Air 1,066 CFM
  • Blower/Fan Speed 1,725 RPM
  • Amps 6.0
  • Duct Dia. 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list