Skip Content
BLOWER SHADED POLE 115 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER SHADED POLE 115 VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TDP2
  • Mfr. Model # 1TDP2
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1448
  • Shipping Weight 4.2 lbs

Product Details

Permanent split capacitor and shaded pole blowers provide economical air delivery. Equipped with motors that are recognized by UL and CUL under the Motor Component Recognition Program for construction, File E47479. Equipped with motors that are recognized

Technical Specs

  • CFM @ 0.000-In. SP 104
  • Bearing Type Ball
  • CFM @ 0.100-In. SP 102
  • CFM @ 0.200-In. SP 98
  • CFM @ 0.300-In. SP 94
  • CFM @ 0.400-In. SP 85
  • CFM @ 0.500-In. SP 74
  • Full Load Amps 1.25
  • Overall Depth 5-5/16"
  • Item OEM Blower
  • Includes Discharge Mounting Flange
  • Phase 1
  • Dimension K 3-9/16"
  • Drive Type Direct
  • Dimension B 6-3/8"
  • Housing Material Rolled Steel
  • Housing Finish Enamel
  • Hz 60
  • Motor Enclosure Open
  • Mounting Position All Position
  • Overall Width 5-7/8"
  • Overall Height 5-11/16"
  • Wheel Type Forward Curve
  • RPM 2836
  • Agency Compliance Ul Recognized Us and Canada (e47479), Ce
  • Replaces 4C763
  • Dimension A 5-5/16"
  • Motor Insulation Class B
  • Dimension E 5-11/16"
  • Dimension C 5-7/8"
  • Dimension D 2-11/16"
  • Dimension F 2-1/2"
  • Dimension J 4-1/16"
  • Dimension L 3-3/8"
  • Dimension M 2-7/8"
  • Lead Length 13"
  • Inlet Dia. 3-1/8"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 2-1/8"
  • Outlet Width 2-11/16"
  • Housing Colour Gray
  • With Flange Yes
  • Blower Conduit Box No
  • Blower Item OEM Specialty Blower
  • Blower Motor Type Shaded Pole
  • Blower Voltage 115VAC
  • Blower Outlet Shape Rectangular
  • Blower Thermal Protection Auto
  • Blower Wheel Diameter 3-15/16"
  • Blower Wheel Width 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list