Skip Content
BLOWER SHADED POLE 115 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER SHADED POLE 115 VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TDN4
  • Mfr. Model # 1TDN4
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1448
  • Shipping Weight 2.75 lbs

Product Details

Permanent split capacitor and shaded pole blowers provide economical air delivery. Equipped with motors that are recognized by UL and CUL under the Motor Component Recognition Program for construction, File E47479. Equipped with motors that are recognized

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.200-In. SP 44
  • CFM @ 0.100-In. SP 46
  • CFM @ 0.400-In. SP 30
  • CFM @ 0.300-In. SP 39
  • CFM @ 0.000-In. SP 49
  • CFM @ 0.500-In. SP 13
  • Full Load Amps 0.5
  • Includes Discharge Mounting Flange
  • Item OEM Blower
  • Overall Depth 4-1/2"
  • Phase 1
  • Dimension K 3-1/8"
  • Dimension B 5-5/16"
  • Housing Material Rolled Steel
  • Drive Type Direct
  • Housing Finish Enamel
  • Hz 60
  • Motor Enclosure Open
  • Mounting Position All Position
  • Overall Height 4-1/2"
  • Overall Width 4-3/16"
  • Wheel Type Forward Curve
  • RPM 3034
  • Agency Compliance Ul Recognized Us and Canada (e47479), Ce
  • Replaces 4C761
  • Dimension C 4-3/16"
  • Motor Insulation Class B
  • Dimension A 4-1/2"
  • Dimension E 4-11/16"
  • Dimension D 2-1/8"
  • Dimension F 2-1/2"
  • Dimension J 3-7/16"
  • Dimension M 2-7/16"
  • Dimension L 2-13/16"
  • Lead Length 13"
  • Inlet Dia. 2-9/16"
  • Max. Ambient Temp. 104 Degrees F
  • Outlet Width 2"
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 1-5/8"
  • Housing Colour Gray
  • With Flange Yes
  • Blower Motor Type Shaded Pole
  • Blower Outlet Shape Rectangular
  • Blower Thermal Protection Auto
  • Blower Conduit Box No
  • Blower Item OEM Specialty Blower
  • Blower Voltage 115VAC
  • Blower Wheel Diameter 2-15/16"
  • Blower Wheel Width 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list