BLOWER REGENERATIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLOWER REGENERATIVE

FUJI ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5Z650
  • Mfr. Model # 5Z650
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Item Regenerative Blower
  • HP 2.30
  • Full Load Amps 11
  • Overall Depth 13-9/16"
  • Phase 1
  • Housing Material Aluminum Alloy
  • Overall Length 15-7/32"
  • Overall Height 13-7/8"
  • Standards Class B NEMA Insulation
  • Voltage 200-230
  • Inlet Size 1-1/2" (F)NPT
  • Outlet Size 1-1/2" (F)NPT
  • Max. Pressure 80" WC
  • Max. Vacuum 70" Hg
  • Max. Flow Rate 154 CFM
  • Max. Ambient Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list