Skip Content
BLOWER REGENERATIVE VFC084P-5T CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER REGENERATIVE VFC084P-5T CSA

FUJI ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z749
  • Mfr. Model # 4Z749
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.35 lbs

Technical Specs

  • HP 0.11
  • Item Regenerative Blower
  • Overall Depth 7-7/16"
  • Full Load Amps 1.2/0.6
  • Phase 1
  • Housing Material Aluminum Alloy
  • Voltage 115/230
  • Overall Height 7-13/16"
  • Standards Class B NEMA Insulation
  • Overall Length 7-3/4"
  • Max. Pressure 19.5" WC
  • Inlet Size 1-1/4" OD
  • Outlet Size 1-1/4" OD
  • Max. Vacuum 18.7" Hg
  • Max. Ambient Temp. 104 Degrees F
  • Max. Flow Rate 19.5 CFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list