Skip Content
BLOWER REGENERATIVE 0.37HP 1IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER REGENERATIVE 0.37HP 1IN NPT

FUJI ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z750
  • Mfr. Model # 4Z750
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.15 lbs

Technical Specs

  • Full Load Amps 3.6/1.8
  • HP 0.37
  • Item Regenerative Blower
  • Overall Depth 9-1/32"
  • Phase 1
  • Housing Material Aluminum Alloy
  • Voltage 115/230
  • Overall Length 10"
  • Overall Height 9"
  • Standards Class B NEMA Insulation
  • Outlet Size 1" (F)NPT
  • Inlet Size 1" (F)NPT
  • Max. Pressure 34" WC
  • Max. Vacuum 33" Hg
  • Max. Flow Rate 42 CFM
  • Max. Ambient Temp. 104 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list