Skip Content
BLOWER PSC 230V 149CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLOWER PSC 230V 149CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FRF2
  • Mfr. Model # 3FRF2
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.82 lbs

Technical Specs

  • CFM @ 0.000-In. SP 149
  • CFM @ 0.150-In. SP -
  • Bearing Type Ball
  • CFM @ 0.100-In. SP 144
  • CFM @ 0.200-In. SP 136
  • CFM @ 0.300-In. SP 134
  • CFM @ 0.600-In. SP -
  • CFM @ 0.400-In. SP 130
  • CFM @ 0.500-In. SP 124
  • CFM @ 0.700-In. SP 114
  • CFM @ 1.000-In. SP 86
  • CFM @ 0.800-In. SP 106
  • CFM @ 1.200-In. SP 44
  • CFM @ 0.900-In. SP 95
  • CFM @ 1.600-In. SP -
  • Item PSC Blower
  • Includes Discharge Mounting Flange
  • CFM @ 2.000-In. SP -
  • Full Load Amps 0.30
  • Phase 1
  • Dimension X -
  • Dimension Y -
  • Dimension K 4-1/16
  • Dimension Z -
  • Drive Type Direct
  • Housing Finish Gray Enamel
  • Housing Material Rolled Steel
  • Hz 50/60
  • Motor Enclosure Open
  • Wheel Type Forward Curve
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • RPM 2550
  • Motor Insulation Class B
  • Replaces -
  • Blower Conduit Box Yes
  • Blower Wheel Diameter 4-3/16"
  • Blower Motor Type Permanent Split Capacitor
  • Blower Thermal Protection Auto
  • Blower Voltage 230VAC
  • Blower Wheel Width 2-1/4"
  • Overall Depth 7-1/8"
  • Dimension B 8-1/4"
  • Housing Colour Gray
  • Overall Height 7-5/8"
  • Mounting Position All Position
  • Overall Width 6"
  • Dimension A 7-1/8"
  • Dimension C 6"
  • Dimension D 3"
  • Dimension F 3-5/16"
  • Dimension L 3-3/4"
  • Dimension J 4-7/16"
  • Dimension M 3-3/8"
  • Dimension E 7-5/8"
  • Inlet Dia. 3-3/4"
  • Lead Length 13"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 2-5/8"
  • Outlet Width 2-15/16"
  • With Flange Yes
  • Blower Outlet Shape Rectangular
  • Blower Item OEM Specialty Blower

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list