Skip Content
BLOWER PSC 230 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER PSC 230 VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TDT3
  • Mfr. Model # 1TDT3
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1446
  • Shipping Weight 12.61 lbs

Product Details

PSC blower, forward curve, direct drive, wheel diameter 6-1/4 inches, CFM @ 0.000-In SP 559, voltage 230, 60 hertz, single phase, full load amps 0.98, RPM 1600, max inlet temperature 104 degree Fahrenheit, overall height 11-1/8 inches.

Technical Specs

  • CFM @ 0.000-In. SP 559
  • CFM @ 0.100-In. SP 540
  • Bearing Type Ball
  • CFM @ 0.300-In. SP 510
  • CFM @ 0.200-In. SP 525
  • CFM @ 0.400-In. SP 480
  • CFM @ 0.600-In. SP 430
  • CFM @ 0.500-In. SP 450
  • CFM @ 0.800-In. SP 360
  • CFM @ 0.700-In. SP 390
  • Includes Discharge Mounting Flange
  • Full Load Amps 0.98
  • Item OEM Blower
  • Overall Depth 10-7/16"
  • Phase 1
  • Dimension B 11-13/16"
  • Dimension K 5-5/8"
  • Drive Type Direct
  • Housing Material Rolled Steel
  • Hz 50/60
  • Motor Enclosure Open
  • Housing Finish Enamel
  • Mounting Position All Position
  • Overall Height 11-1/8"
  • RPM 1600
  • Overall Width 9-3/16"
  • Wheel Type Forward Curve
  • Agency Compliance Ul Recognized Us and Canada (e47479), Ce
  • Replaces 4C870
  • Motor Insulation Class B
  • Dimension A 10-7/16"
  • Dimension C 9-3/16"
  • Dimension D 5-1/2"
  • Dimension E 11-1/8"
  • Dimension F 4-7/16"
  • Dimension J 6-5/8"
  • Dimension L 6"
  • Dimension M 5"
  • Lead Length 13"
  • Inlet Dia. 5-5/16"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 4-1/4"
  • Outlet Width 5-1/4"
  • Housing Colour Gray
  • With Flange Yes
  • Blower Conduit Box Yes
  • Blower Item OEM Specialty Blower
  • Blower Motor Type Permanent Split Capacitor
  • Blower Outlet Shape Rectangular
  • Blower Voltage 230VAC
  • Blower Thermal Protection Auto
  • Blower Wheel Diameter 6-1/4"
  • Blower Wheel Width 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list