Skip Content
BLOWER PSC 230 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER PSC 230 VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TDP6
  • Mfr. Model # 1TDP6
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1448
  • Shipping Weight 5.3 lbs

Product Details

Permanent split capacitor and shaded pole blowers provide economical air delivery. Equipped with motors that are recognized by UL and CUL under the Motor Component Recognition Program for construction, File E47479. Equipped with motors that are recognized

Technical Specs

  • CFM @ 0.000-In. SP 133
  • CFM @ 0.100-In. SP 128
  • Bearing Type Ball
  • CFM @ 0.300-In. SP 119
  • CFM @ 0.200-In. SP 126
  • CFM @ 0.400-In. SP 112
  • CFM @ 0.500-In. SP 105
  • Full Load Amps 0.33
  • Includes Discharge Mounting Flange
  • Overall Depth 6-9/16"
  • Item OEM Blower
  • Phase 1
  • Dimension B 7-1/4"
  • Dimension K 4"
  • Drive Type Direct
  • Housing Finish Enamel
  • Housing Material Rolled Steel
  • Hz 50/60
  • Overall Height 6-9/16"
  • Motor Enclosure Open
  • Mounting Position All Position
  • Overall Width 5-5/8"
  • RPM 2880
  • Wheel Type Forward Curve
  • Agency Compliance Ul Recognized Us and Canada (e47479), Ce
  • Replaces 2C915
  • Motor Insulation Class B
  • Dimension A 6-9/16"
  • Dimension D 2-5/8"
  • Dimension C 5-5/8"
  • Dimension J 5-1/8"
  • Dimension F 3-5/16"
  • Dimension E 6-9/16"
  • Dimension L 4-1/8"
  • Dimension M 1-1/2"
  • Lead Length 13"
  • Inlet Dia. 3-1/4"
  • Max. Inlet Temp. 104 Degrees F
  • Max. Ambient Temp. 104 Degrees F
  • Outlet Width 2-9/16"
  • Outlet Height 2-1/2"
  • Housing Colour Gray
  • With Flange Yes
  • Blower Conduit Box Yes
  • Blower Item OEM Specialty Blower
  • Blower Motor Type Permanent Split Capacitor
  • Blower Voltage 230VAC
  • Blower Thermal Protection Auto
  • Blower Outlet Shape Rectangular
  • Blower Wheel Width 1-7/8"
  • Blower Wheel Diameter 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list