Skip Content
BLOWER PSC 115 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER PSC 115 VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TDR9
  • Mfr. Model # 1TDR9
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1446
  • Shipping Weight 10.75 lbs

Product Details

PSC blower, forward curve, direct drive, wheel diameter 5-1/8 inches, CFM @ 0.000-In SP 463, voltage 115, 60 hertz, single phase, full load amps 1.28, RPM 1600, max inlet temperature 104 degree Fahrenheit, overall height 9-3/8 inches.

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 463
  • CFM @ 0.100-In. SP 425
  • CFM @ 0.200-In. SP 388
  • CFM @ 0.300-In. SP 338
  • CFM @ 0.400-In. SP 250
  • CFM @ 0.500-In. SP 161
  • CFM @ 0.600-In. SP 50
  • Full Load Amps 1.28
  • Includes Discharge Mounting Flange
  • Item OEM Blower
  • Overall Depth 8-9/16"
  • Phase 1
  • Thermal Protection Auto
  • Conduit Box No
  • Dimension K 5"
  • Drive Type Direct
  • Dimension B 10-1/2"
  • Housing Finish Enamel
  • Housing Material Rolled Steel
  • Hz 50/60
  • Motor Enclosure Open
  • Motor Type Permanent Split Capacitor
  • Mounting Position All Position
  • Voltage 115
  • Overall Height 9-3/8"
  • RPM 1600
  • Overall Width 9-3/16"
  • Wheel Type Forward Curve
  • Replaces 4C448
  • Agency Compliance Ul Recognized Us and Canada (e47479), Ce
  • Motor Insulation Class B
  • Dimension C 9-3/16"
  • Dimension A 8-9/16"
  • Dimension D 8-3/16"
  • Dimension E 9-3/8"
  • Dimension J 9-7/16"
  • Dimension L 8-13/16"
  • Lead Length 13"
  • Dimension F 3-5/16"
  • Dimension M 4-3/8"
  • Wheel Dia. 5-1/8"
  • Max. Ambient Temp. 104 Degrees F
  • Inlet Dia. 4-9/16"
  • Wheel Width 7"
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 3-1/2"
  • Outlet Width 7-13/16"
  • Housing Colour Gray
  • With Flange Yes
  • Outlet Shape Rectangular
  • Blower Conduit Box No
  • Blower Item OEM Specialty Blower
  • Blower Motor Type Permanent Split Capacitor
  • Blower Outlet Shape Rectangular
  • Blower Thermal Protection Auto
  • Blower Voltage 115VAC
  • Blower Wheel Diameter 5-1/8"
  • Blower Wheel Width 7"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List