Skip Content
BLOWER PSC 115 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER PSC 115 VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TDR7
  • Mfr. Model # 1TDR7
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1446
  • Shipping Weight 12.95 lbs

Product Details

PSC blower, forward curve, direct drive, wheel diameter 6-3/16 inches, CFM @ 0.000-In SP 485, voltage 115, 60 hertz, single phase, full load amps 1.35, RPM 1,650, max inlet temperature 104 degree Fahrenheit, overall height 11-1/8 inches.

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 485
  • CFM @ 0.100-In. SP 475
  • CFM @ 0.200-In. SP 448
  • CFM @ 0.300-In. SP 425
  • CFM @ 0.400-In. SP 398
  • CFM @ 0.600-In. SP 325
  • CFM @ 0.700-In. SP 275
  • Full Load Amps 1.35
  • CFM @ 0.500-In. SP 375
  • CFM @ 0.800-In. SP 215
  • Includes Discharge Mounting Flange
  • Overall Depth 10-7/16"
  • Item OEM Blower
  • Phase 1
  • Dimension B 11-3/4"
  • Dimension K 5-5/8"
  • Drive Type Direct
  • Housing Finish Enamel
  • Housing Material Rolled Steel
  • Hz 50/60
  • Motor Enclosure Open
  • Mounting Position All Position
  • Overall Height 11-1/8"
  • Overall Width 7-5/8"
  • RPM 1650
  • Agency Compliance Ul Recognized Us and Canada (e47479), Ce
  • Wheel Type Forward Curve
  • Replaces 4C444 and 4YJ31
  • Motor Insulation Class B
  • Dimension A 10-7/16"
  • Dimension C 7-5/8"
  • Dimension F 4-7/16"
  • Dimension D 4-1/16"
  • Dimension E 11-1/8"
  • Dimension M 5"
  • Dimension L 4-1/2"
  • Dimension J 5-1/16"
  • Lead Length 13"
  • Inlet Dia. 5-5/16"
  • Max. Ambient Temp. 104 Degrees F
  • Outlet Height 4-1/4"
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Width 3-13/16"
  • Housing Colour Gray
  • With Flange Yes
  • Blower Item OEM Specialty Blower
  • Blower Conduit Box Yes
  • Blower Voltage 115VAC
  • Blower Thermal Protection Auto
  • Blower Outlet Shape Rectangular
  • Blower Motor Type Permanent Split Capacitor
  • Blower Wheel Diameter 6-3/16"
  • Blower Wheel Width 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list