Skip Content
BLOWER PSC 115 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER PSC 115 VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TDR5
  • Mfr. Model # 1TDR5
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1448
  • Shipping Weight 10.6 lbs

Product Details

Permanent split capacitor and shaded pole blowers provide economical air delivery. Equipped with motors that are recognized by UL and CUL under the Motor Component Recognition Program for construction, File E47479. Equipped with motors that are recognized

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 312
  • CFM @ 0.200-In. SP 272
  • CFM @ 0.100-In. SP 304
  • CFM @ 0.300-In. SP 245
  • CFM @ 0.400-In. SP 210
  • CFM @ 0.500-In. SP 142
  • Full Load Amps 0.76
  • Includes Discharge Mounting Flange
  • Item OEM Blower
  • Overall Depth 8-1/16"
  • Phase 1
  • Dimension K 4-3/4"
  • Dimension B 8-5/8"
  • Housing Finish Enamel
  • Drive Type Direct
  • Housing Material Rolled Steel
  • Hz 50/60
  • Mounting Position All Position
  • Motor Enclosure Open
  • Overall Height 7-7/8"
  • RPM 1350
  • Overall Width 11"
  • Wheel Type Forward Curve
  • Motor Insulation Class B
  • Replaces 2C069
  • Agency Compliance Ul Recognized Us and Canada (e47479), Ce
  • Dimension A 8-1/16"
  • Dimension D 3-7/16"
  • Dimension C 11"
  • Dimension E 7-7/8"
  • Dimension L 4-1/8"
  • Dimension J 4-3/4"
  • Dimension F 3-5/16"
  • Dimension M 1-1/2"
  • Lead Length 13"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 3-5/8"
  • Inlet Dia. 4-5/8"
  • Outlet Width 4-1/8"
  • Housing Colour Gray
  • With Flange Yes
  • Blower Conduit Box Yes
  • Blower Motor Type Permanent Split Capacitor
  • Blower Item OEM Specialty Blower
  • Blower Outlet Shape Rectangular
  • Blower Wheel Diameter 5-3/16"
  • Blower Voltage 115VAC
  • Blower Thermal Protection Auto
  • Blower Wheel Width 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list