Skip Content
BLOWER PSC 115/230 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER PSC 115/230 VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TDU2
  • Mfr. Model # 1TDU2
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1446
  • Shipping Weight 26.2 lbs

Product Details

PSC blower, forward curve, direct drive, wheel diameter 8-1/4 inches, CFM @ 0.000-In SP 1202, voltage 115/230, 60 hertz, single phase, full load amps 7.3/3.7, RPM 1390, max inlet temperature 104 degree Fahrenheit, overall height 14-7/8 inches.

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 1202
  • CFM @ 0.100-In. SP 1170
  • CFM @ 0.300-In. SP 1140
  • CFM @ 0.400-In. SP 1120
  • CFM @ 0.200-In. SP 1150
  • CFM @ 0.500-In. SP 1100
  • CFM @ 0.600-In. SP 1080
  • CFM @ 0.700-In. SP 1075
  • CFM @ 0.800-In. SP 1040
  • Item OEM Blower
  • Full Load Amps 7.30/3.70
  • Overall Depth 13-1/8"
  • Phase 1
  • Drive Type Direct
  • Hz 60
  • Housing Finish Enamel
  • Housing Material Rolled Steel
  • Motor Enclosure Open
  • Mounting Position All Position
  • Overall Height 14-7/8"
  • Overall Width 11-15/16"
  • RPM 1390
  • Wheel Type Forward Curve
  • Agency Compliance Ul Recognized Us and Canada (e47479), Ce
  • Replaces 4C831
  • Dimension A 13-1/8"
  • Dimension C 11-5/16"
  • Motor Insulation Class B
  • Dimension E 14-7/8"
  • Dimension D 7-5/16"
  • Dimension F 5-9/16"
  • Inlet Dia. 7"
  • Max. Ambient Temp. 104 Degrees F
  • Lead Length 13"
  • Outlet Height 5-9/16"
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Width 7-1/8"
  • Housing Colour Gray
  • With Flange No
  • Blower Conduit Box Yes
  • Blower Item OEM Specialty Blower
  • Blower Outlet Shape Rectangular
  • Blower Motor Type Permanent Split Capacitor
  • Blower Voltage 115/230VAC
  • Blower Wheel Diameter 8-1/4"
  • Blower Thermal Protection Auto
  • Blower Wheel Width 1-7/8"
  • Dimension B 10"
  • Dimension J 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list