Skip Content
BLOWER PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER PORTABLE

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFCAB84
  • Mfr. Model # AB84
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1445
  • Shipping Weight 41.42 lbs

Product Details

From floor to ceiling our Karcher AB 84 will quickly dry hard floors, carpet, upholstery, textiles, drapery, even flooded drywall. A powerful 3-speed fan is mounted inside the high quality, high durability rotocast poly housing.

Technical Specs

  • Motor HP 1/2
  • Number of Speeds 3
  • CFM Low 2,000
  • CFM High 1,800
  • CFM Medium 2500
  • Housing Colour Grey
  • Housing Material Plastic
  • Standards cUL listed
  • Housing Dia. 9.6"
  • Power Cord Length 30 ft.
  • Housing Length 22.8"
  • Housing Height 10.4"
  • Housing Width 16"
  • Item Blower Portable
  • Number of Blades 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list