Skip Content
BLOWER PORTABLE AIR MOVER MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER PORTABLE AIR MOVER MED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN10304-08
  • Mfr. Model # 10304-08
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Item Portable Blower/Fan
  • Conductor Size (AWG) 18
  • Number of Conductors 3
  • CFM High 800
  • Phase 1
  • CFM Low 550
  • CFM Medium 650
  • Housing Material Thermoplastic Polypropylene
  • Housing Colour Yellow
  • NEMA Plug Configuration 5-15
  • Hz 60
  • Overall Height 17-1/8"
  • Overall Length 16-3/4"
  • Overall Width 12-1/2"
  • Voltage 120
  • Propeller Material Thermoplastic
  • Amps 3.7
  • Power Cord Length 10 ft.
  • Housing Height 17-1/8"
  • Housing Width 12-1/2"
  • Housing Length 16-3/4"
  • Outlet Width 11-1/2"
  • Outlet Height 3-3/4"
  • For Use With Carpet Drying, Floor Drying and Confined Space Ventilating
  • Includes 3- Speed Air Control, Stackable for Easy Storage, (2) Grounded Power Outlets for Connecting Multiple Units, (3) Operating Positions
  • Number of Blades 0
  • Standards cULus Listed
  • Requires 120 VAC
  • Blower Wheel Dia. 8-5/8"
  • Pivoting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list