BLOWER PORTABLE AIR MOVER LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER PORTABLE AIR MOVER LGE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN10301-08
  • Mfr. Model # 10301-08
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Caster Dia. 4"
  • Conductor Size (AWG) 18
  • Item Portable Blower/Fan
  • Number of Conductors 3
  • Motor HP 1/2
  • Phase 1
  • CFM High 1,600
  • Housing Colour Yellow
  • Housing Material Thermoplastic Polypropylene
  • NEMA Plug Configuration 5-15
  • Hz 60
  • Overall Height 38"
  • Overall Length 20-1/2"
  • Voltage 120
  • Overall Width 15-3/4"
  • Amps 5.0
  • Power Cord Length 30 ft.
  • Propeller Material Thermoplastic
  • Caster Material Polyethylene
  • Housing Length 20"
  • Housing Width 15"
  • Housing Height 19"
  • Outlet Width 14-1/4"
  • Outlet Height 3-1/2"
  • For Use With Carpet Drying and Floor Drying
  • Includes Telescopic Transport Handle with Caution Banner
  • Number of Blades 0
  • Number of Speeds 3
  • Standards cULus Listed
  • Pivoting No
  • Blower Wheel Dia. 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list