Skip Content
BLOWER,PORTABLE,3 SPEED,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER,PORTABLE,3 SPEED,115 V

AIR KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ELA1
  • Mfr. Model # 2ELA1
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.85 lbs

Technical Specs

  • Conductor Size (AWG) 14
  • Number of Blades 0
  • Item Portable Blower
  • Motor HP 1/11
  • For Use With -
  • Includes Totally Enclosed Motor with Permanently Lubricated Ball Bearings and Two Grounded Courtesy 120 Volt Outlets
  • Number of Conductors 3
  • Phase Single
  • CFM Low 330
  • CFM High 425
  • CFM Medium 370
  • Hz 60
  • NEMA Plug Configuration 5-15P
  • Housing Material ABS Plastic
  • Voltage 120
  • Propeller Material -
  • Housing Colour Blue
  • Requires -
  • Amps 1.10/0.95/0.80
  • Caster Material -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list