Skip Content
BLOWER PORTABLE 16 IN 1/2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER PORTABLE 16 IN 1/2HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN10332-08
  • Mfr. Model # 10332-08
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Caster Dia. 8"
  • Conductor Size (AWG) 18
  • Item Portable Blower/Fan
  • Motor HP 1/2
  • Number of Conductors 3
  • Phase 1
  • Number of Blades 6
  • CFM High 2,100
  • CFM Low 880
  • CFM Medium 1,185
  • Hz 60
  • Housing Colour Stainless Steel
  • Housing Material Metal/Stainless Steel
  • NEMA Plug Configuration 5-15
  • Overall Height 21"
  • Overall Length 31"
  • Overall Width 19-1/2"
  • Voltage 120
  • Propeller Material Glass-Filled Polypropylene
  • Caster Material Polyethylene
  • Amps 3.7
  • Housing Dia. 16-1/2"
  • Propeller Dia. 15-1/2"
  • Power Cord Length 30 ft.
  • Housing Length 31"
  • Outlet Height 16"
  • Outlet Width 16"
  • Housing Width 16-1/2"
  • Housing Height 16-1/2"
  • Includes 16 In. dia. Portable Stainless Steel Blower with 1/2 hp Motor, Compact Tube Axial Design, (3) Speed Settings Low/Medium/High, Metal Telescopic Transport Handle, Corrosion Resistant Stainless Steel Outer Housing with (6) Heavy-Duty Molded Fan Blades, OSHA
  • Standards cULus Listed
  • Requires Electricity
  • Pivoting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list