!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER PORTABLE 11 IN 1/4HP

BLOWER PORTABLE 11 IN 1/4HP

DAYTON

BLOWER PORTABLE 11 IN 1/4HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER PORTABLE 11 IN 1/4HP

BLOWER PORTABLE 11 IN 1/4HP

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DTN10330-08
  • Mfr. Model # 10330-08
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.5 lbs

Technical Specs

  • Item Portable Blower/Fan
  • Number of Speeds 3
  • NEMA Plug Configuration 5-15
  • Includes 11 In. dia. Portable Stainless Steel Blower with 1/4 hp Motor, Compact Tube Axial Design, (3) Speed Settings Low/Medium/High, Metal Telescopic Transport Handle, Corrosion Resistant Stainless Steel Outer Housing with (6) Heavy-Duty Molded Fan Blades, OSHA
  • Outlet Height 11-1/4"
  • Overall Length 22-3/4"
  • Caster Material Polyethylene
  • Housing Height 11-1/2"
  • Housing Material Metal/Stainless Steel
  • Number of Blades 6
  • Overall Width 13-1/2"
  • Propeller Material Glass-Filled Polypropylene
  • Pivoting No
  • Number of Power Outlets 0
  • Power Cord Length 30 ft.
  • Standards cULus Listed
  • Overall Height 15"
  • Outlet Width 11-1/4"
  • Housing Colour Stainless Steel
  • Housing Length 17-1/4"
  • Housing Width 11-1/2"
  • Number of Conductors 3
  • Phase 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list