Skip Content
BLOWER PLASTIC W/CANNIST EXPL PROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER PLASTIC W/CANNIST EXPL PROOF

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9538-25
  • Mfr. Model # 9538-25
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Colour Orange
  • Height 13-3/4"
  • Item Confined Space Fan
  • Includes 8" Statically Conductive Duct, 25 ft.
  • Length 32"
  • HP 1/3
  • Material UV and Chemical Resistant Polyethylene Housing
  • Type Axial Explosion Proof
  • Width 15"
  • Duct Dia. 8"
  • Standards Class I, Divisions I & ll, Groups C and D and Class ll, Divisions I and ll, Groups E, F and G Hazardous Location Requirements
  • Voltage 115 VAC
  • Amps 3.3
  • Blower/Fan Speed 3,250 RPM
  • Maximum Flow in Free Air 900 CFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list