Skip Content
BLOWER PLASTIC AC AXIAL SYS W/MVP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLOWER PLASTIC AC AXIAL SYS W/MVP

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9520-33MC
  • Mfr. Model # 9520-33MC
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2571
  • Shipping Weight 38.0 lbs

Product Details

Axial Blower Systems with Manhole Ventilation Passthru (MVP). The complete ventilation system from Allegro industries includes everything you'll need for your confined space site. Plastic Blower System with MVP. AC Blower 1/3 HP 3A/115 V 831/709/586 CFM (

Technical Specs

  • HP 1/3
  • Item AC Blower 1/3 HP 3 A/115 V 831/709/586 CFM (Free Air/1 - 90 Degrees Bend/ 2 - 90 Degrees Bend)
  • Type Plastic Blower System with MVP
  • Maximum Flow in Free Air 831 CFM
  • Voltage 115 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list