Skip Content
BLOWER PIVOTING UTILITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLOWER PIVOTING UTILITY

AIR-KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKI9550
  • Mfr. Model # 9550
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

Portable indoor pivoting blower, 120V, 6 in. blower wheel, 10 ft. 14/3 cord. 3-Speed operation. 2 x 120 volt grounded outlets. Air outlet pivots 270 degrees. CUL listed.

Technical Specs

  • Motor HP 1/16
  • Item Portable Blower Fan
  • Includes Totally Enclosed Motor with Permanently Lubricated Ball Bearings and Two Grounded Courtesy 120 Volt 10 Amp Outlets, Side mounted rotary dial switch, SO type Black Power Cord, 6" x 6" Blade
  • Conductor Size (AWG) 14 AWG
  • Number of Blades 51
  • Number of Conductors 3
  • Number of Speeds 3
  • Phase 1
  • CFM High 310
  • CFM Low 190
  • CFM Medium 260
  • Hz 60
  • Housing Material ABS Plastic
  • Housing Colour Gray
  • NEMA Plug Configuration 5-15P GFCI Plug
  • Overall Height 11-1/4"
  • Overall Width 9-1/4"
  • Overall Length 11-1/2"
  • Voltage 120V
  • Propeller Material ABS
  • Standards ETL/OSHA
  • Amps 0.65/0.55/0.50
  • Power Cord Length 7 ft.
  • Housing Length 11-1/2"
  • Housing Height 11-1/4"
  • Housing Width 9-1/4"
  • Blower Wheel Dia. 6"
  • Outlet Height 3"
  • Pivoting Yes
  • Outlet Width 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list